
Snow White 1x12 Calacatta Gold Marble Polished Pencil Liner Tile Trim 0.67 sqft/case, 10PK
Mfr # APLMCT884PA
Zoro # G611320198
product price:Â $187.99
/pk 10, $18.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.8 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLMCT884PA
Zoro #
G611320198
UPC #
840175526451
Country of Origin
China
Dimensions
Length
12 in
Width
0.8 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Snow White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.67 sq. ft
Description
Calacatta Gold marble tiles have a matchless beauty in home decor, but your design will not look complete without a matching tile trim. Create a marble backsplash design that truly looks the way it should look - finished properly at the edges! If the edges of your tiles are left raw and unfinished, your tiles can chip, crack or break. The solution? Protect your investment for long years with this Calacatta marble pencil that offers both beauty and performance. As a critical finishing touch, this marble trim also presents opportunities to show off your unique style. Combined with Calacatta or different marble mosaic and field tiles, it can serve as a decorative frame around a niche, a row of border on a plain subway backsplash, or an accent piece to provide transition between one pattern to another. Perfect to break up a plain surface with a little interest and texture, it can add dimension, or defining different sections of a tiled area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.