
Snow White 1x12 Thassos Marble Polished Pencil Liner Tile Trim 0.67 sqft/case, 10PK
Mfr # APLMTS884PA
Zoro # G311319973
product price:Â $159.99
/pk 10, $16.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.8 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMTS884PA
Zoro #
G311319973
UPC #
840175526697
Country of Origin
China
Dimensions
Length
12 in
Width
0.8 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Snow White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.67 sq. ft
Description
This thin marble pencil tile is an easy-to-install trim piece to finish the edges of your tiles - its low profile will blend perfectly with your tile decor. It can be easily cut and installed around the edges of a marble backsplash, shower or niche design. You can finish off your area with professionalism, even if you have already installed your tiles. Given its thin dimensions, our Thassos marble pencil liner is a subtle yet elegant addition to a tile design that craves for a decorative touch. It will look less impressive when installed adjacent to white tiles, but will still make an impact thanks to its authentic look and finish. Provide a clean crisp finish to a Thassos subway tile backsplash, or install it along the sides of a decorative mosaic design to make a statement in the space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.