
Snow White 2x12 Thassos Marble Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
Mfr # APLMTS885PA
Zoro # G111319951
product price: $286.99
/pk 10, $28.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
2 in
Thickness
0.37 in
Material
Marble
Shape
Chair rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMTS885PA
Zoro #
G111319951
UPC #
840175526710
Country of Origin
China
Dimensions
Length
12 in
Width
2 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Chair rail
Color
Snow White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
1.67 sq. ft
Description
This trim piece captures the pure white beauty of Thassos marble in an elegant chair rail form. It’s a decorative tile trim that can take any marble design to the next level. Its clean white palette can easily satisfy traditional and modern tastes, whether you’re tiling a kitchen backsplash, shower wall or vanity surround. Perfect for any tiles space that craves a high-end designer touch, our Thassos chair rail is a critical finishing touch to get a tile project done right! Use it as an accompanying trim to white marble tiles, or as a stylish transition between different tile colors and patterns. Framing a particular tiled area with this chair rail will add dimension to flat walls and give the white decor scheme a distinct look while protecting the exposed tile edges from getting damaged. A finishing touch to protect your investment and beautify your project, this marble chair rail will enhance any tile application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.