
Soft Pink 5.2 in x 5.2 in Ceramic Glossy Wall Subway 10.76 sqft/case, 57PK
Mfr # LR Rose 5x5
Zoro # G711319740
product price: $111.99
Free Shipping & Returns
Key Features
Length
5.2 in
Width
5.2 in
Thickness
0.31 in
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR Rose 5x5
Zoro #
G711319740
UPC #
840175530199
Country of Origin
Spain
Dimensions
Length
5.2 in
Width
5.2 in
Thickness
0.31 in
Details
Color
Soft Pink
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
indoor
Coverage Area
10.76 sq. ft
Description
Inspired by the exotic zellige tiles in a beautiful satin finish, this 5x5 ceramic tile is the representation of classic style with handcrafted beauty. This 5x5 ceramic is the more authentic version of basic square tiles with a perfectly imperfect surface that gives tile tile ability to bring movement and organic texture to surfaces with a simple solid color. Be it a unique kitchen backsplash, shower or fireplace surround, this ceramic tile gives any surface a breathtaking organic appeal that almost looks like the surface of a rippling pond! If you love the look of handmade tiles, this square ceramic tile has a delicate texture and glossy finish to elevate your walls with a truly unique design. Non-porous surface provides durability against spills and splatters in the kitchen while withstanding water and moisture in the shower, bathroom or laundry rooms. Give a silky texture to your walls that look far more interesting than solid paint! This ceramic tile brings any flat surface to life with a pearlescent finish while ensuring that your design lasts for many years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.