Solace 12x9 Pink Metallic Silver Glass Mosaic Diamond Wall Tile (3.91 sq ft/case), 5PK

  • Mfr # APLSTR8802A

  • Zoro # G721722264


product price: $229.99
/pk 5, $46.00/ea
Free Shipping & Returns

Key Features

Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Thickness
7.87 mm
Material
Glass
Coverage Area
3.91 sq. ft
Width
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSTR8802A
Zoro #
G721722264
UPC #
198219535250
Country of Origin
China

Dimensions

Thickness
7.87 mm
Width
12.1 in
Length
9.3 in

Details

Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Color
Pink, Silver
Material
Glass
Coverage Area
3.91 sq. ft
Shape
Diamond
Finish
Matte

Description

Channel the soft glow of a coastal sunset with this elegant blush-toned glass mosaic. Diamond-shaped 3.75in chips, subtly framed with metallic silver linings, come pre-mounted on 12x10in mesh sheets - perfect for effortless installation. The matte finish gently diffuses light, while the delicate blush-pink harmonizes beautifully with warm grays, creamy whites, and natural wood accents. Crafted to seamlessly elevate modern homes, it’s ideal for shower walls, powder rooms, kitchen backsplashes, and even light-duty floors. At a robust 5/16in thickness, it balances luxury and practicality. Heat-safe to 150 Degrees F, it’s excellent around cooking areas or spa benches. Recommended with Laticrete glass mortar and Permacolor grout to preserve its refined sheen. Designed for coastal cottages, urban retreats, boutique bathrooms, and serene master ensuite walls, this tile brings soft elegance and artisanal charm to any space - without overpowering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.