Solace 12x9 White Metallic Silver Glass Mosaic Diamond Wall Tile (3.91 sq ft/case), 5PK

  • Mfr # APLSTR8801A

  • Zoro # G921722217


product price: $229.99
/pk 5, $46.00/ea
Free Shipping & Returns

Key Features

Coverage Area
3.91 sq. ft
Shape
Diamond
Thickness
7.87 mm
Finish
Matte
Width
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSTR8801A
Zoro #
G921722217
UPC #
198219535243
Country of Origin
China

Dimensions

Thickness
7.87 mm
Width
12.1 in
Length
9.3 in

Details

Coverage Area
3.91 sq. ft
Shape
Diamond
Finish
Matte
Color
White, Silver
Material
Glass
Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more

Description

Bring the breezy elegance of the Mediterranean coast into your home with this luminous white glass mosaic tile. Each sheet features 3.75-inch diamond-shaped chips accented by a delicate metallic silver edge, adding a touch of glamour to modern interiors. The soft matte finish diffuses light beautifully, creating a relaxed yet refined vibe - perfect for brightening up kitchen backsplashes, shower walls, bathroom feature panels, or powder rooms. Designed for style and durability, this mosaic is mesh-mounted for easy installation and is suitable for both walls and light-traffic floors. Elevate coastal, contemporary, or transitional spaces with this versatile tile - where luminous style meets effortless maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products