
Sothis 23.45inx46.97in Textured Black Porcelain Rectangle Wall and Floor Tile 15.29 sqft/case, 2PK
Mfr # SIR88BLK2448A
Zoro # G011637636
product price: $261.99
/pk 2, $131.00/ea
Sold in multiples of 5 for $1,309.95
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
Key Features
Length
46.97 in
Width
23.45 in
Thickness
7.11mm
Size
23.45 in x 46.97 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIR88BLK2448A
Zoro #
G011637636
UPC #
840175584529
Country of Origin
Spain
Dimensions
Length
46.97 in
Width
23.45 in
Thickness
7.11mm
Size
23.45 in x 46.97 in
Details
Material
Porcelain
Color
Black
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangle
Finish
Textured
Application
Indoor/Outdoor
Coverage Area
15.29
Description
Say goodbye to dull, basic tiles with our black rectangle shaped large format textured porcelain tile. This textured tile offers a sophisticated design that is perfect for modern bathrooms, kitchens, and any room in your home or business. The neutral black color of this porcelain tile ensures it will work seamlessly with any decor theme you choose. With its black rectangle shape, this porcelain tile gives any room an interesting dimension and can be used on walls or floors. Ideal for both residential and commercial use, this tile has been designed to stand up to even the toughest of conditions, making it a great choice for high-traffic areas such as garages, lobbies, hallways, restaurants and spas. It also requires little maintenance-just a damp cloth or regular water are all you need to keep this porcelain tile looking just like new. Whether you're embarking on a full-scale renovation project or simply updating your looks with some easy DIY decor changes, make sure the black tile is part of your plans.
- Dimension: Tile: 23.45x46.97", Thickness: 7.11 mm, Sq ft per sheet: 7.65, Sheets per box: 2, Sq ft per box: 15.29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.