Juniper Dew 6 in. x 36 in. Matte Porcelain Wood Look Floor and Wall Tile, 10PK

  • Mfr # AKNPTJUNDEW6X36M-CA

  • Zoro # G904415051


product price:  $91.49
/pk 10, $9.15/ea

Key Features

Length
36
Width
6.25
Thickness
3.75
Size
6.25x36
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTJUNDEW6X36M-CA
Zoro #
G904415051
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
6.25
Thickness
3.75
Size
6.25x36
Height
3.75

Details

Material
Porcelain
Color
Dew
Tile Use
Floor&Wall
Finish
Matte
Weight
56.2
Coverage Area
15 Sq. ft
Collection
Juniper

Description

Juniper Dew Porcelain Tile captures the serene elegance of soft gray hardwood in a versatile 6" x 36" matte porcelain format. Featuring subtle contrasting veins that replicate finely aged, weathered timber, this tile brings authentic wood-look character to any space. The matte finish and natural wood-grain texture deliver sophisticated aesthetic appeal while the durable porcelain construction offers superior strength and easy maintenance compared to natural hardwood. Available in multiple coordinating shades including brown, beige, and gray, this tile provides design flexibility for creating cohesive wood-look installations. This tile works beautifully on floors, walls, and countertops, offering the warmth and texture of natural wood without maintenance requirements. With a PEI 4 rating, this tile handles heavy residential and moderate commercial floor traffic with confidence, making it ideal for kitchens, bathrooms, entryways, and high-traffic commercial spaces. The waterproof, frost-resistant porcelain construction ensures reliable performance in moisture-prone areas and remains suitable for both interior and exterior installations, including freeze-thaw conditions. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Maintenance is straightforward-simple cleaning with a damp cloth and neutral pH cleaner preserves the matte surface. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 6 in. W x 36 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft gray hues with subtle contrasting veining that mirror aged hardwood tones.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 4 designed for heavy residential and moderate commercial floor use
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Wood-look plank inspired by finely aged hardwood, offering natural character with versatile layout flexibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products