
Splendor 12x12 Icy Blue Porcelain Mosaic Geode Agate Wall and Floor Tile (4.84 sq ft/case), 5PK
Mfr # APLIMPAGTBLUMO
Zoro # G221722290
product price: $189.99
/pk 5, $38.00/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
11.81 in
Thickness
9.65 mm
Material
Porcelain
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLIMPAGTBLUMO
Zoro #
G221722290
UPC #
198219535625
Country of Origin
Italy
Dimensions
Length
11.81 in
Width
11.81 in
Thickness
9.65 mm
Details
Material
Porcelain
Color
Blue
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Agate
Finish
Lappato
Coverage Area
4.84 sq. ft
Description
Born from the crystalline wonder of Brazil’s volcanic geode formations, the Geode Agate Blue Mosaic brings striking gemstone beauty to your interiors. Each polished porcelain chip replicates the banded layers of sliced agate, swirling with tones of ice blue, slate gray, smoky charcoal, and pearl white. The natural depth and variation across the grid capture the organic sparkle of a real geode, while offering the everyday ease of porcelain. Perfect for backsplashes, bathroom walls, shower niches, or statement bar fronts, this agate look mosaic tile delivers a luxurious, light-catching surface. Durable, stain-resistant, and easy to maintain, it’s a timeless pick for both modern and natural-inspired spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.