Shop APOLLO TILE

Zahara 6x6 Tropical Teal Porcelain Zellige Square Wall and Floor Tile (5.38 sq ft/case), 22PK

  • Mfr # APLSPL88GLAGL
  • Zoro # G721722240

product price: 
$
61.35
/pk 22, $2.79/ea

Key Features

Length
5.9 in
Width
5.9 in
Thickness
7.87 mm
Material
Porcelain
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLSPL88GLAGL
Zoro #
G721722240
UPC #
198219534482
Country of Origin
Spain

Dimensions

Length
5.9 in
Width
5.9 in
Thickness
7.87 mm

Details

Material
Porcelain
Color
Blue
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Square
Finish
Glossy
Coverage Area
5.38 sq. ft

Description

Bold, refreshing, and full of energy - this 6x6 glossy porcelain tile in Tropical Teal brings the color of clear island waters right to your walls. With its rich aqua-blue base and soft, wave-like glaze variation, each tile reflects light like sun on the sea. The high-gloss finish adds brilliance and depth, making it perfect for kitchen backsplashes, bathroom walls, fireplace features, pool waterlines, and even outdoor patios. Whether you stack it clean or offset it for movement, the look is always vibrant and laid-back. Approved for indoor and outdoor use, including pools and wet areas, this tile is made to shine in spaces that embrace color, personality, and a little coastal escape - no passport required.


  • Tile Dimension: 6x6 in, thickness: 7.87 mm, sq ft per sheet: 0.24, sq ft per box: 5.38, sheets per box: 22
  • Porcelain material with Glossy finish
  • Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth having 60 procelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.