Splendor 12x12 Perla Porcelain Mosaic Onyx Basketweave Wall and Floor Tile (4.84 sq ft/case), 5PK

  • Mfr # APLIMPONXPERMO

  • Zoro # G021722254


product price:  $220.99
/pk 5, $44.20/ea
Free Shipping & Returns

Key Features

Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Width
11.81 in
Coverage Area
4.84 sq. ft
Shape
Onyx Basketweave
Thickness
9.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLIMPONXPERMO
Zoro #
G021722254
UPC #
198219535694
Country of Origin
Italy

Dimensions

Width
11.81 in
Thickness
9.65 mm
Length
11.81 in

Details

Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Coverage Area
4.84 sq. ft
Color
Beige, Brown, Gray
Shape
Onyx Basketweave
Finish
Lappato
Material
Porcelain

Description

From ancient stonework along the Mediterranean coast comes a modern reinterpretation of Perla Onyx in mosaic form. This woven arrangement of polished porcelain pieces glows with soft layers of pearl white, ivory cream, and accents of golden veining, offering a handcrafted, crystalline aesthetic that elevates any space. Designed to catch the light and shift in tone, the layout adds texture and fluidity to compact surfaces. Ideal for backsplash installations, shower accent bands, bathroom walls, or decorative insets, this onyx look mosaic tile pairs artisan style with practical performance. Durable, stain-resistant, and low-maintenance, it brings gemstone elegance into everyday living.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.