Splendor 23.62inx23.62in Matte Beige Porcelain Square Wall and Floor Tile 11.62 sqft/case, 3PK
- Mfr # IMP88EANA2424
- Zoro # G311637374
Key Features
Specifications
Details
- MFR #
- IMP88EANA2424
- Zoro #
- G311637374
- UPC #
- 840175541911
- Country of Origin
- China
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Square
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 11.62
Dimensions
- Length
- 23.62 in
- Width
- 23.62 in
- Thickness
- 0.38 in
- Size
- 23.62 in x 23.62 in
Description
The versatility of our 24x24 large format porcelain tile knows no bounds! Whether you envision a serene sanctuary or a modern living space, our stone-look porcelain tile is the perfect foundation for your design aspirations. Inspired by the timeless allure of natural stone, this 24x24 tile captures the essence of natural stone veining, meticulously replicated in every detail. Additionally, its non-porous surface resists stains, scratches, and moisture, ensuring that its beauty withstands the test of time!. This easy-to-maintain nature allows you to focus on what truly matters - cherishing the newfound sense of spaciousness it brings to your home. Embrace the vastness of this tile within your walls and floors, and let the feeling of spaciousness become an integral part of your everyday life. Whether you're revamping a modern bathroom, adding new flooring to your contemporary kitchen, or looking for a touch of refinement to a living room, this large tile is the perfect choice.
- Dimension: Tile: 23.62 x 23.62", Thickness: 9.5 mm, Sq ft per sheet: 3.87, Sheets per box: 3, Sq ft per box: 11.62
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.