Aureole 8.66 in. x 9.84 in. Matte Coin Gray Porcelain Hexagon Wall and Floor Tile (8.07 sq ft/case) - 18 Sheets
- Mfr # ENC88LANWHTA
- Zoro # G614562069
Key Features
Specifications
Details
- MFR #
- ENC88LANWHTA
- Zoro #
- G614562069
- UPC #
- 840175591688
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Coin Gray
- Style
- Wall and Floor Tile; Small Format; Unglazed
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Entryway; Patio; Floor; Wall; Residential/Commercial
- Shape
- Hexagon
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 8.07
Dimensions
- Length
- 9.84 in
- Width
- 8.66 in
- Thickness
- 7.94 in
- Size
- 8.66 x 9.84
- Height
- 7.94
Description
A contemporary gray design capturing the essence of minimalism while still ensuring style, warmth, and a stone look is this 9 X 10 hex tile. Curated from high-quality porcelain, it offers resistance to scratches, stains, and moisture, making it a practical choice for different types of settings including kitchens, bathrooms, and commercial spaces. Experiment with the orientation of these hex tiles in a vertical (flat-topped) or horizontal (pointy-topped) shape as per your choice. Having a matte finish which adds a sleek aesthetic and also hides minor imperfections, these tiles showcase 24 faces and pressed edges. Installation and maintenance are a breeze. Our hexagon porcelain matte tiles with a V2 slight variation, add a dynamic look and feel to your floor or wall installations. Style up your chic cafe or upgrade your home or office space with our blend of beauty and charm to create that awestruck feel.
- Tile Dimension: 8.66 x 9.84 in., thickness: 7.94 mm, sq ft per sheet: 0.45, sheets per box: 18, sq ft per box: 8.07
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 subtle variation with 24 distinct porcelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.