
Splendor 23.62inx47.25in Matte Beige Porcelain Rectangular Wall and Floor Tile 15.5 sqft/case, 2PK
Mfr # IMP88EANA2448
Zoro # G911637361
product price: $279.99
/pk 2, $140.00/eaSold in multiples of 4 for $1,119.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
23.62 in
Thickness
0.41 in
Size
23.62 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP88EANA2448
Zoro #
G911637361
UPC #
840175541928
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.62 in
Thickness
0.41 in
Size
23.62 in x 47.25 in
Details
Material
Porcelain
Color
Beige
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.5
Description
Let us introduce you to our stunning beige porcelain tile - where grandeur meets nature. This stone-look tile makes you step into a world of boundless elegance and experience the extraordinary feeling of spaciousness within your own home. Designed to transform any room into a realm of tranquility, our large-format tile is a testament to both beauty and functionality. Imagine a living room that radiates with a sense of freedom and breathing space, or a kitchen area that looks timeless while maintaining an air of grandeur. Our stone-inspired tile is the key to unlocking the potential of your rooms, allowing your creativity to soar. Embrace the freedom to incorporate it into your backsplashes, shower walls, or even outdoor patios, without worrying about stains or damage. Whether you're aiming for a contemporary, minimalist aesthetic or a timeless, traditional charm, this stone-inspired tile effortlessly adapts to your vision..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.