
Splendor 23.7in x 47.25in Polished Beige Porcelain Rectangular Wall Floor Tile 15.55 sqft/case, 2PK
Mfr # IMP88SNA2448
Zoro # G711637370
product price: $161.99
/pk 2, $81.00/ea
Sold in multiples of 4 for $647.96
Key Features
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMP88SNA2448
Zoro #
G711637370
UPC #
840175542215
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Details
Material
Porcelain
Color
Sand Beige
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
15.55
Description
Let your space become a sanctuary of refined beauty with large format beige tiles. This high-quality porcelain tile embraces durability and a timeless allure. Whether it's used on an accent wall, backsplash, or flooring for your home or commercial projects, this tile creates a haven that embodies the perfect union of classic elegance and modern convenience. Envision your floors adorned with the captivating charm of this beige porcelain tile, reminiscent of sun-soaked Mediterranean villas. This porcelain tile will instantly infuse your space with a warm, inviting ambiance, transforming it into a sanctuary. Alternatively, you can use this tile to dress an accent wall in your living room or bathroom where timeless beauty and modern comfort coexist in perfect harmony. With veins that meander like delicate brushstrokes, your design will invite you to unwind and immerse yourself in the elegance of your surroundings. As an added bonus, it's stain and water-resistant, making a great choice for wet and high moisture areas as well as busy commercial settings. Say hello to worry-free floors, free yourself from the constraints of meticulous maintenance with durable and large-scale porcelain tiles..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.