
Splendor 23.7in x 47.25in Polished Black Porcelain Rectangular Wall Floor Tile 15.55 sqft/case, 2PK
Mfr # IMP88GLNE2448
Zoro # G311637855
product price: $217.99
/pk 2, $109.00/ea
Sold in multiples of 4 for $871.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP88GLNE2448
Zoro #
G311637855
UPC #
840175541997
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Details
Material
Porcelain
Color
Sable Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
15.55
Description
Like a well-choreographed dance of color and visual texture, this large format porcelain tile transforms any space into a sanctuary of sophistication. Its marble-looking finish makes it a unique choice for your wall and floor applications, mimicking the organic artistry found in the heart of natural stones. The absence of visible joints allows your eyes to wander, undisturbed by distractions. These tiles possess the practical qualities that make porcelain an exceptional choice. Engineered to endure, these tiles effortlessly resist stains, scratches, and wear, ensuring longevity and peace of mind. They can shield your floors and walls from the daily hustle and bustle of life, maintaining their impeccable appearance and saving you precious time on maintenance. Perfect for kitchens, bathrooms, living rooms and commercial spaces as well as outdoor applications, your floors and walls will instantly emanate a sense of spaciousness. Elevate your surroundings to new heights of contemporary elegance with this exclusive large format porcelain tile..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.