
Splendor 23.7inx47.25in Matte Black Porcelain Rectangular Wall and Floor Tile 15.55 sqft/case, 2PK
Mfr # IMP88ANT2448
Zoro # G911637750
product price: $225.99
/pk 2, $113.00/eaSold in multiples of 4 for $903.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP88ANT2448
Zoro #
G911637750
UPC #
840175541829
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Details
Material
Porcelain
Color
Slate Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.55
Description
Experience the perfect fusion of functionality and aesthetic appeal with our slate-inspired large porcelain tile. Crafted to mimic the natural beauty of stone, this 24x48 tile redefines the boundaries of interior design, allowing you to create awe-inspiring spaces that exude contemporary charm. With its generous size, this gray tile brings a sense of grandeur to any room. Immerse yourself in the seamless beauty of nature with our large format porcelain tile. Not only does it add a touch of luxury to your rooms but also creates an illusion of spaciousness, making it ideal for both intimate settings and expansive areas. These tiles are the perfect canvas for creating striking feature walls, dramatic flooring, or even sleek backsplashes. Finally, its inherent strength and resistance to stains, scratches, and moisture make it an ideal choice for high-traffic areas, ensuring long-lasting beauty without compromising on practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.