Aria Cremita 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK

  • Mfr # ZOR-PT-0243

  • Zoro # G704414568


product price:  $62.49
/pk 4, $15.62/ea

Key Features

Length
24
Width
24
Thickness
1.75
Size
24x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0243
Zoro #
G704414568
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
24
Thickness
1.75
Size
24x24
Height
1.75

Details

Material
Porcelain
Color
CREMITA
Tile Use
Floor&Wall
Finish
Polished
Weight
68.84
Coverage Area
16 Sq. ft

Description

This MSI’s Aria Cremita floor and wall tile adds a classic look to your home or commercial area with its polished beige stone and rectified edge. it can be used inside or outdoors and the polished surface is impervious to moisture and it's frost proof. this tile is perfect for use on your walls, as a kitchen backsplash or bathroom and kitchen floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.