
Splendor 23.7inx47.25in Polished Blue Porcelain Rectangular Wall and Floor Tile 15.55 sqft/cs, 2PK
Mfr # IMP88TEBL2448
Zoro # G611637517
product price: $217.99
/pk 2, $109.00/eaSold in multiples of 4 for $871.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP88TEBL2448
Zoro #
G611637517
UPC #
840175542239
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Details
Material
Porcelain
Color
Hale Navy
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
15.55
Description
A mesmerizing fusion of gray and blue hues in this tile transports you to a realm of tranquility and intrigue. Inspired by the ethereal beauty of nature's hidden gems, these stone-look tiles embrace a mystic color palette that evokes the rugged allure of ancient stone formations. Prepare to embark on a journey where artistry and authenticity intertwine, where spaces come alive with a touch of enchantment. With its characteristic nature, this porcelain tile breathes life into any application. Picture a bathroom or shower feature wall adorned with these tiles, transforming it into a tranquil oasis. Display the soothing rhythm of blue and gray tones on the floors and watch the colors blend harmoniously under your feet. This 24x48 tile will instantly update your space when used on the floors or walls, while withstanding all the wear and tear in a busy household or commercial setting. Let this large stone-look tile be the storyteller of your interior or exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.