
Splendor 24inx48in Lappato Green Porcelain Rectangular Wall and Floor Tile 15.5 sqft/case, 2PK
Mfr # IMPONXGRN2448
Zoro # G211637788
product price: $349.99
/pk 2, $175.00/eaSold in multiples of 4 for $1,399.96
Item requires special delivery charges. A $56.25 per item surcharge will be applied.
Key Features
Length
48 in
Width
24 in
Thickness
0.38 in
Size
24 in x 48 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPONXGRN2448
Zoro #
G211637788
UPC #
840175542123
Country of Origin
China
Dimensions
Length
48 in
Width
24 in
Thickness
0.38 in
Size
24 in x 48 in
Details
Material
Porcelain
Color
Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Lappato
Application
Indoor/Outdoor
Coverage Area
15.5
Description
Inspired by the serene beauty of mystical waters and the timeless allure of marble stone, this blue porcelain tile is a one-of-a-kind product. It instantly transports your space to a realm of soothing calm and sophisticated charm while creating focal points that inspire. Experience the transformative power of our blue porcelain tile as it blankets your kitchen or bathroom space with its enchanting marble-like appearance. Elevate your living areas to new levels of elegance using it as a striking accent wall. As you step on a floor adorned with this blue porcelain tile, you are transported to a world where beauty and functionality converge. These 24x48 tiles are an excellent choice for creating a seamless and modern look, and they offer the added benefit of being highly resistant to water and humidity. With minimal breaks in between, large format tiles unite like puzzle pieces, creating an uninterrupted modern canvas that demands admiration in any space it's applied. So, let your walls and floors speak volumes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.