Bois 23.77in x 47.25in Matte Brown Porcelain Subway Deco Wall and Floor Tile 15.49 sqft/case, 2PK
- Mfr # ZENDECNAT2448
- Zoro # G411637946
Key Features
Specifications
Product Information
- MFR #
- ZENDECNAT2448
- Zoro #
- G411637946
- UPC #
- 840175541768
- Country of Origin
- China
Dimensions
- Length
- 47.25 in
- Width
- 23.7 in
- Thickness
- 0.42 in
- Size
- 23.7 in x 47.25 in
Details
- Material
- Porcelain
- Color
- Natural
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Rectangular
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 15.49
Description
Our customer loves this ribbon beige porcelain tile with solid wood appeal because it provides them with a durable and comfortable flooring choice that can withstand wear and tear. It not only enhances the appearance and value of a home but also works as a great alternative to hardwood floors in bathrooms or laundry rooms. With its easy clean surface, porcelain tile comes with minimal maintenance requirements- no need to worry about staining, fading, swelling or deterioration! Still looking beautiful with minimum effort, this tile is applicable for residential or commercial areas including many indoor and outdoor areas, such as kitchen walls, bathroom floors, showers, steam rooms and more. Bring a vibrant new style to your home with this natural linear wood look tile that can work just about with any design style! Whether you're upgrading your entire space or just installing new floors, this porcelain tile has the power to transform your entire home into a natural masterpiece! .
- Dimension: Tile: 23.7 x 47.25", Thickness: 10.8 mm, Sq ft per sheet: 7.75, Sheets per box: 2, Sq ft per box: 15.49
- Natural Porcelain material with Ribbon Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.