
Splendor 24inx48in Lappato White Porcelain Rectangular Wall and Floor Tile 15.5 sqft/case, 2PK
Mfr # IMP88ONWH2448
Zoro # G811637645
product price: $349.99
/pk 2, $175.00/eaSold in multiples of 4 for $1,399.96
Key Features
Length
48 in
Width
24 in
Thickness
0.38 in
Size
24 in x 48 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP88ONWH2448
Zoro #
G811637645
UPC #
840175542161
Country of Origin
China
Dimensions
Length
48 in
Width
24 in
Thickness
0.38 in
Size
24 in x 48 in
Details
Material
Porcelain
Color
Alabaster White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Lappato
Application
Indoor/Outdoor
Coverage Area
15.5
Description
Create awe-inspiring applications with this white large-format porcelain, where each tile becomes a piece of art in itself. The crisp and clean appearance of these white tiles creates an atmosphere of freshness, allowing your floors and walls to become a canvas of allure. The intricate veining details mirror the natural variations found in genuine marble, adding depth and character to your design. Picture your living room floors adorned with these tiles, evoking a sense of calm and serenity. Create captivating accent walls in the bathroom or shower that draw the eye and become a focal point in your space. Floor-to-ceiling statement walls are perfect for showcasing the veining details found in tile that mirror the strokes of a master artist. What's more, the uninterrupted installation of these 24x48 tiles will make your space appear larger and more streamlined. Finally, with these remarkable porcelain tiles, the chore of cleaning becomes a distant memory. Fewer grout lines mean less dirt and grime to hide, allowing you to reclaim your time and focus on your beautiful design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.