
Splendor 24x48 in. Windy Blue Honed Porcelain Veincut Large Tile (15.5 sq ft/case) 2PK
Mfr # IMP88AZLVND2448
Zoro # G422810208
product price:Â $203.99
/pk 2, $102.00/ea
Sold in multiples of 4 for $815.96
Free Shipping & Returns
Key Features
Finish
Honed
Style
Veincut
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Coverage Area
15.5 Sq. ft/ Carton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMP88AZLVND2448
Zoro #
G422810208
UPC #
198219534345
Country of Origin
Spain
Dimensions
Width
24 in
Length
48 in
Size
24 in x 48 in
Details
Finish
Honed
Style
Veincut
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Coverage Area
15.5 Sq. ft/ Carton
Shape
Rectangle
Material
Marble
Color
Windy Blue
Description
Splendor 24x48 in. Windy Blue Honed Porcelain Veincut Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). Cool elegance meets natural artistry with the Azure Vein large-format porcelain tile. The surface displays soft veining in silvery blue, pale gray, and alabaster white, flowing in gentle horizontal bands that echo the look of fine marble or layered onyx. Its veincut pattern creates a sense of linear movement, ideal for bringing structure and calm to open spaces. Crafted in a honed finish with rectified edges, this 24x48 tile delivers a refined, seamless appearance perfect for modern living rooms, spa-inspired bathrooms, and high-end commercial lobbies. The subtle sheen and airy tones reflect light beautifully, expanding smaller spaces while keeping the look serene. Made from durable porcelain with low water absorption and frost resistance, it performs just as well in coastal homes, penthouse baths, or high-traffic entryways. Pair it with matte nickel fixtures, soft white walls, and natural wood for a clean, contemporary style that feels fresh yet timeless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.