
Splendor 24x48 Perla Porcelain Large Format Onyx Wall and Floor Tile (15.5 sq ft/case), 2PK
Mfr # IMPONXPER2448
Zoro # G621722258
product price: $274.99
/pk 2, $137.50/eaSold in multiples of 4 for $1,099.96
Free Shipping & Returns
Key Features
Material
Porcelain
Length
47.25 in
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, patio, garage and more
Thickness
9.65 mm
Shape
Onyx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPONXPER2448
Zoro #
G621722258
UPC #
198219535687
Country of Origin
Italy
Dimensions
Length
47.25 in
Thickness
9.65 mm
Width
23.62 in
Details
Color
Beige, Brown, Gray
Material
Porcelain
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, patio, garage and more
Shape
Onyx
Finish
Lappato
Coverage Area
15.5 sq. ft
Description
Inspired by the refined elegance of Perla Onyx, this 24x48in polished porcelain tile reflects the beauty of translucent stone found throughout the Eastern Mediterranean and Middle East. Its luminous pearl white surface features soft tonal layering, veined with delicate ribbons of honey gold and warm beige, evoking the depth and glow of hand-polished onyx. Designed with V3 moderate variation, rectified edges, and multiple porcelain faces, it brings natural movement and upscale appeal to every installation. Ideal for shower walls, bathroom accents, fireplace surrounds, or luxe commercial interiors, this Perla Onyx look tile offers timeless style, radiant polish, and durable performance with the convenience of porcelain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.