Zenith 9 x 11 in. Matte Moss Green Porcelain Hexagon Wall and Floor Tile 8.07 sq ft/case, 16PK
- Mfr # APLHEX88ESMA
- Zoro # G615830235
Key Features
Specifications
Details
- MFR #
- APLHEX88ESMA
- Zoro #
- G615830235
- UPC #
- 840175593491
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Green
- Shape
- Hexagon
- Finish
- Matte
Dimensions
- Length
- 10.63 in
- Width
- 9.05 in
- Thickness
- 0.31 in
Description
A rich moss green tone is a bold statement piece, perfect for bringing nature-inspired elegance into any modern design. Its raw concrete-inspired texture paired with the sleek hexagonal shape makes it the go-to for trendsetters looking for that minimalist yet striking aesthetic. Imagine it as a stunning bathroom floor, grounding a spa-like shower, or even adding an unexpected pop of color to your poolside. The matte finish adds a velvety softness, while the subtle V2 variation ensures a dynamic, natural look across any surface. With 16 unique porcelain faces, every tile installation feels like a work of art, blending seamlessly with its surroundings. Durability is its superpower—pressed edges for flawless finishes, stain and frost resistance for worry-free living, and a slip-resistant surface that makes it perfect for wet zones like steam rooms or swimming pools. It handles heavy foot traffic and heat like a champ, making it just as perfect for a busy café floor as it is for a cozy home patio. Ruggedly stylish, endlessly versatile—this tile is a total game-changer.
- Tile Dimension: 9.05 x 10.63 in., thickness: 7.95 mm, sq ft per sheet: 0.5, sheets per box: 16, sq ft per box: 8.07
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 16 porcelain faces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.