Splendor 24x48in. Matte Pearl White w/ Gray Vein Porcelain Wall and Floor Tile, 15.5 sq ft/case, 2PK

  • Mfr # IMP88COLB2448

  • Zoro # G416045944


original price:  $149.99 , new price: $134.99 , 10 percent off
new price:  $134.99
/pk 2, $67.50/ea
Free Shipping & Returns

Key Features

Length
47.2 in
Width
23.6 in
Thickness
0.38 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IMP88COLB2448
Zoro #
G416045944
UPC #
840175593620
Country of Origin
Spain

Dimensions

Length
47.2 in
Width
23.6 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Pearl White with Gray Vein
Shape
Rectangle
Finish
Matte
Coverage Area
15.5 sq. ft

Description

The Colbert 24x48 porcelain tile is a masterpiece of subtle elegance with its soft pearl white base, delicately streaked with light gray and golden veins that mimic the look of timeless marble. The matte surface adds a refined texture, offering a modern yet understated aesthetic. Its large rectangular shape and rectified edges provide a clean, seamless finish, making it ideal for living room floors, feature walls, or dining areas. Resistant to frost, stains, and chemicals, this tile is built for durability but not recommended for pools. Pair it with natural wood accents, warm beige furnishings, or brushed gold fixtures for a classic and cozy ambiance. For installation, use Laticrete 254 Platinum mortar and Laticrete Permacolor grout for a professional finish. They are ideal for open floors or feature walls, creating a grand and seamless aesthetic.


  • Tile Dimension: 23.6 x 47.2 in., thickness: 9.53 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products