Terralis 13 x 18 x 1.5 in. Matte Terracotta Porcelain Wall and Floor Tile 6.39 sq ft/case, 4PK
- Mfr # UMB88COTSTPA
- Zoro # G015830125
Key Features
Specifications
Details
- MFR #
- UMB88COTSTPA
- Zoro #
- G015830125
- UPC #
- 840175594269
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Terracotta
- Shape
- Rectangle
- Finish
- Matte
- Application
- Indoor/Outdoor
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Dimensions
- Length
- 13 in
- Width
- 17.7 in
- Thickness
- 0.47 in
Description
The terracotta matte porcelain step tile in a warm clay tone is the perfect blend of durability and timeless style. With its 17.7x13"""" size and smooth rounded edge, it’s specifically designed to create elegant staircases, thresholds, or step finishes that transition seamlessly. The matte surface enhances its earthy texture, while the slight tonal variation (V2) adds subtle depth and a natural, handcrafted feel. Ideal for both residential and commercial spaces, this step tile pairs effortlessly with other terracotta tiles to maintain a cohesive look. Whether you’re designing outdoor patio steps, pool or interior staircases, its neutral clay color complements a wide range of design aesthetics, from rustic to Mediterranean-inspired themes. Engineered with extruded porcelain edges for precision, it’s built to withstand high-traffic areas while maintaining its charm. For installation, use Laticrete Permacolor grout for a secure and polished finish. It's an excellent choice for terraces, foyers, or any space where style and durability go hand in hand.
- Tile Dimension: 17.7 x 13/1.5 in., thickness: 11.9 mm, sq ft per sheet: 1.6, sheets per box: 4, sq ft per box: 6.39
- Porcelain material with Matte finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.