Splendor 36 in. x 36 in. Lappato Black Porcelain Large Format Wall and Floor Tile, 2PK

  • Mfr # IMP88ONWH3636

  • Zoro # G013780385


product price:  $373.99
/pk 2, $187.00/ea
Sold in multiples of 4 for $1,495.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.

Key Features

Length
36 in
Width
36 in
Thickness
9.53 mm
Material
Porcelain
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP88ONWH3636
Zoro #
G013780385
UPC #
840175589135
Country of Origin
Italy

Dimensions

Length
36 in
Width
36 in
Thickness
9.53 mm

Details

Material
Porcelain
Color
White
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
Shape
Square; Square
Finish
Lappato; Smooth
Coverage Area
17.438 Sq. ft

Description

Our Splendor Lappato White Porcelain Rectangular Wall and Floor Tile is an absolute stunner! It's made from the finest porcelain to emulate the beauty of natural onyx. Ideal for commercial spaces and home decor projects; its sinuous veining pattern and lustrous finish give it an almost ethereal quality. Whether you fancy classic elegance or desire a touch of modernity, porcelain tile is sure to mesmerize! This large-format white tile is visually arresting and an excellent choice for a gorgeous accent wall, striking fireplace surround, or an elegant floor. On the kitchen backsplash, it serves as the perfect backdrop for contemporary cabinetry and metallic fixtures. Ideal also as a bathroom tile, onyx-inspired porcelain creates an inviting and luxurious ambiance. Add lasting flair to the shower wall, bathtub surround, or vanity backsplash! Beyond beauty, porcelain is durable, resistant to moisture, stains, and mold, and super easy to maintain., 17.43 sq ft/case


  • Tile Dimension: 36 x 36 in., thickness: 0.38 mm, sq ft per sheet: 8.71, sheets per box: 2, sq ft per box: 17.43
  • Porcelain material with Lappato finish
  • Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.