Splendor 36 in. x 36 in. Lappato Black Porcelain Large Format Wall and Floor Tile, 2PK

  • Mfr # IMPONXBLU3636

  • Zoro # G613780365


product price:  $354.99
/pk 2, $177.50/ea
Sold in multiples of 4 for $1,419.96
Additional $27.50 delivery surcharge applies per item.
See details

Key Features

Length
36 in
Width
36 in
Thickness
9.53 mm
Material
Porcelain
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMPONXBLU3636
Zoro #
G613780365
UPC #
840175588770
Country of Origin
Italy

Dimensions

Length
36 in
Width
36 in
Thickness
9.53 mm

Details

Material
Porcelain
Color
Blue
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
Shape
Square; Square
Finish
Lappato; Smooth
Coverage Area
17.438 Sq. ft

Description

Experience exquisite flair and robust functionality with our Splendor Lappato Blue Porcelain Rectangular Wall and Floor Tile. Inspired by natural onyx, its swirling body gives added visual interest and looks as captivating as a wave crashing upon the shore. In fact, this porcelain tile mimics natural stone in every way except the upkeep and cost. The sense of movement and rich tonal variation give way to memorable commercial spaces and home decor settings. You'll especially love how this large format blue tile is incredibly versatile. Perhaps you want to revamp your living room with a striking accent wall or fireplace surround. Or you'd like to add splendor to the kitchen backsplash, shower wall, or bathtub surround. The luxurious beauty of this onyx-effect tile will dial up the style ante of your living space several notches higher. And with a slight shine in place, designing elegant floors that ooze with grandeur has never been this easy!, 17.43 sq ft/case


  • Tile Dimension: 36 x 36 in., thickness: 0.38 mm, sq ft per sheet: 8.71, sheets per box: 2, sq ft per box: 17.43
  • Porcelain material with Lappato finish
  • Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.