Splendor 36 in. x 36 in. Lappato Black Porcelain Large Format Wall and Floor Tile, 2PK

  • Mfr # IMPONXGRN3636

  • Zoro # G313780382


product price:  $354.99
/pk 2, $177.50/ea
Sold in multiples of 4 for $1,419.96
Additional $27.50 delivery surcharge applies per item.
See details

Key Features

Length
36 in
Width
36 in
Thickness
9.53 mm
Material
Porcelain
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMPONXGRN3636
Zoro #
G313780382
UPC #
840175591497
Country of Origin
Italy

Dimensions

Length
36 in
Width
36 in
Thickness
9.53 mm

Details

Material
Porcelain
Color
Green
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
Shape
Square; Square
Finish
Lappato; Smooth
Coverage Area
17.438 Sq. ft

Description

Nothing says luxury quite like our Splendor Lappato Green Porcelain Rectangular Wall and Floor Tile! Go all-out with a full-on wall feature or a striking fireplace surround that becomes the room's centerpiece! This porcelain tile emulates the beauty of natural onyx to perfection-without the upkeep and high price tag. Ideal for transforming a residential and commercial setting into an unforgettable sanctuary! Whether laid in a grand entrance hall, a contemporary restaurant lounge, or a country kitchen, this green tile adds splendor to any space. Its sinuous veining pattern lends a coveted aesthetic that draws you in. Porcelain is hardy and durable for backsplashes, shower walls, bathtub surrounds, and low-traffic floors. In both small and big spaces, large format tiles create a seamless appearance with fewer visual interruptions. Perfect then for creating an impression of a spacious and open interior!, 17.43 sq ft/case


  • Tile Dimension: 36 x 36 in., thickness: 0.38 mm, sq ft per sheet: 8.71, sheets per box: 2, sq ft per box: 17.43
  • Porcelain material with Lappato finish
  • Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.