Splendor 8.9in x 12.8in Polished Brown Porcelain Mosaic Hexagon Wall Floor Tile 7.09 sqft/case, 9PK
- Mfr # IMP88CLAHEXA
- Zoro # G011637490
Key Features
Specifications
Product Information
- MFR #
- IMP88CLAHEXA
- Zoro #
- G011637490
- UPC #
- 840175541898
- Country of Origin
- China
Dimensions
- Length
- 12.8 in
- Width
- 8.9 in
- Thickness
- 0.41 in
- Size
- 8.9 in x 12.8 in
Details
- Material
- Porcelain
- Color
- Brown
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Hexagon
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 7.09
Description
Crafted with utmost precision, our porcelain hexagon mosaic tile offers a seamless interplay of color and pattern. Inspired by the majestic allure of natural stone, it captures every intricate detail and organic variation of slate that allows homeowners to create a stunning visual impact in any space. It can transform your rooms into a haven of elegance and sophistication, while giving you the peace of mind that comes with a resilient, low-maintenance porcelain material. . Create a geometric feature wall in your shower, add a touch of retro drama to your vanity surround, or design a captivating hexagon flooring in the entryway that will leave a lasting impression on your guests. The possibilities are endless with hexagon tiles, and your imagination is the only limit. With its interlocking pieces, this mosaic tile ensures effortless installation, making your creative vision come to life in no time!.
- Dimension: Tile: 8.9 x 12.8", Thickness: 10.32 mm, Sq ft per sheet: 0.79, Sheets per box: 9, Sq ft per box: 7.09
- Porcelain material with Polished finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.