Splendor 8.9in x 12.8in Polished Black Porcelain Mosaic Hexagon Wall Floor Tile 7.09 sqft/case, 9PK
- Mfr # IMP88GLNEHEX
- Zoro # G311637862
Key Features
Specifications
Details
- MFR #
- IMP88GLNEHEX
- Zoro #
- G311637862
- UPC #
- 840175542000
- Country of Origin
- China
- Material
- Porcelain
- Color
- Sable Black
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Hexagon
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 7.09
Dimensions
- Length
- 12.8 in
- Width
- 8.9 in
- Thickness
- 0.41 in
- Size
- 8.9 in x 12.8 in
Description
Are you ready to immerse yourself in a world of moody allure? These brown hexagon tiles embrace the darkness, inviting you to explore the possibilities of creating a space that is both enchanting and distinctively yours. As you gaze upon the symmetrical honeycomb pattern created by the interlocking hexagonal shapes, you can't help but be captivated by its timeless appeal!. This captivating hexagon tile offers an array of possibilities, enabling you to create attractive backsplashes, statement walls, and captivating flooring designs that will leave your guests in awe. But it's not just their captivating aesthetics that make these hex tiles a wise choice. Porcelain, known for its durability and low maintenance, ensures that these hexagon tiles not only provide visual impact but also practicality. The non-porous surface makes cleaning a breeze, allowing you to spend more time enjoying the sophisticated ambience of your space.
- Dimension: Tile: 8.9 x 12.8", Thickness: 10.32 mm, Sq ft per sheet: 0.79, Sheets per box: 9, Sq ft per box: 7.09
- Porcelain material with Polished finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.