Splendor 8.9inx12.8in Polished Blue Porcelain Mosaic Hexagon Wall and Floor Tile 7.09 sqft/cs, 9PK

  • Mfr # IMP88TEBLHEX

  • Zoro # G111637536


product price:  $372.99
/pk 9, $41.44/ea
Free Shipping & Returns

Key Features

Length
12.8 in
Width
8.86 in
Thickness
0.41 in
Size
8.9 in x 12.8 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMP88TEBLHEX
Zoro #
G111637536
UPC #
840175542246
Country of Origin
China

Dimensions

Length
12.8 in
Width
8.86 in
Thickness
0.41 in
Size
8.9 in x 12.8 in

Details

Material
Porcelain
Color
Hale Navy
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Hexagon
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
7.09

Description

Inspired by the timeless geometric allure of hexagons, these blue tiles exude an air of mystery and elegance, transforming any space into a captivating work of art. The deep, rich blue hues of these hexagonal tiles cast a spell, creating an atmosphere that is both intriguing and daring. Imagine the dramatic impact of a blue mosaic floor in the bathroom or a hexagon feature wall behind the stove that commands attention. After all, your space deserves nothing less than extraordinary. Crafted from high-quality porcelain, these tiles possess a strength and durability that ensures they can withstand the test of time. They are built to endure the demands of busy households and bustling commercial environments, including kitchens, bathrooms, showers and even outdoor applications. Say goodbye to worries about scratches, stains, and fading with the captivating allure of this blue hexagon mosaic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.