Splendor 8.9in x 12.8in Polished Beige Porcelain Mosaic Hexagon Wall Floor Tile 7.09 sqft/case, 9PK
- Mfr # IMP88RIWHHEX
- Zoro # G511637419
Key Features
Specifications
Details
- MFR #
- IMP88RIWHHEX
- Zoro #
- G511637419
- UPC #
- 840175542208
- Country of Origin
- China
- Material
- Porcelain
- Color
- Light Taupe Beige
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Hexagon
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 7.09
Dimensions
- Length
- 12.8 in
- Width
- 8.86 in
- Thickness
- 0.41 in
- Size
- 8.9 in x 12.8 in
Description
Step into a world of retro wonder and geometric delight with our captivating hexagon mosaic tile! With its mesmerizing honeycomb layout and stone-inspired finish, this porcelain tile creates a tapestry of intricate patterns that effortlessly elevate any decor. Each tile connects seamlessly to its neighbors, forming a harmonious dance of lines and angles. The result? A visually captivating surface that beckons admiration and sparks conversation!. Let this retro charm transport you to a world of nostalgia, while the geometric patterns ignite creativity in your home. From high-traffic areas to moisture-prone environments, porcelain tiles rise to the challenge, ensuring that your floors and walls remain stunning for years to come. Furthermore, the durability of porcelain ensures that these tiles can withstand outdoor use, providing a seamless transition from indoor to outdoor spaces. Finally, their non-porous nature makes cleaning a breeze, allowing you to spend more time enjoying your beautiful space and less time worrying about maintenance!.
- Dimension: Tile: 8.9 x 12.8", Thickness: 10.32 mm, Sq ft per sheet: 0.79, Sheets per box: 9, Sq ft per box: 7.09
- Porcelain material with Polished finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.