Spruce Blue 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLGP8810A

  • Zoro # G411320220


product price:  $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Spruce Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLGP8810A
Zoro #
G411320220
UPC #
840175527038
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Spruce Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

Our blue glass pencil liner can is a great finishing piece that can make a huge impact on the overall design of your tiles. It can be a decorative accent to break up the monotony of a backsplash, or interrupt the visual flow of tile from one wall to the other. Whether its a kitchen backsplash, shower or accent wall installation, its a great trim choice for edging the tiles for a long-lasting project. It can be a sleek trim around a modern tile niche or particular tile pattern while giving your installation a high-end look. We love it as an elegant detail to a minimalist subway tile installation or highlighting statement tiles in particular areas. Its smooth finish makes it easier to clean and create an area that feels complete and neat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products