Stone Beige 12x13 Crema Marfil Marble Dream Floor and Wall Mosaic Tile 5.28 sqft/case, 5PK
- Mfr # APLVL88R04A
- Zoro # G211320406
Key Features
Specifications
Details
- MFR #
- APLVL88R04A
- Zoro #
- G211320406
- UPC #
- 840175529360
- Country of Origin
- China
- Material
- Crema Marfil, Dream
- Shape
- Brick
- Color
- Stone Beige
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 5.28 sq. ft
Dimensions
- Length
- 13 in
- Width
- 11.7 in
- Thickness
- 0.37 in
Description
When the beauty of natural stone is combined with a classic pattern, the result is glamorous! This mosaic tile recreates the timeless subway look with tiny square accents between rectangular tiles to give the ever-classic pattern a twist. Its mesh backing allows you to install the classic subway design with less time and effort. The clean lines of tile embrace an Old-World elegance but whisper a modern update on the classic subway layout. The pale beige tones create a neutral look that feels light, breezy, and airy.Known for its sophisticated and warm feel, this Crema Marful marble tile can suit almost any type of interior and exterior project - be it your next vanity backsplash, shower wall tile or accent wall for your home or business! This marble mosaic tile gives you more than just a classic design - it creates accent walls, floors and backsplash designs that look both timeless and very stylish.
- Weight and Dimension: Individual Tile: 1.9-in x 3.8-in + 0.3-in x 0.3-in, Mosaic Tile: 11.7-in x 13-in, Thickness: 0.375-in, Sq ft per sheet: 1.06, Sheets per box: 5, Sq ft per box: 5.28
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.