Stone Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLGP8806A

  • Zoro # G911319922


product price:  $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Stone Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLGP8806A
Zoro #
G911319922
UPC #
840175526994
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Stone Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

If youre tackling a tiling job, theres one important step you cant skip: finishing off the edges with a tile trim. Covering exposed tiles is critical for a long-lasting installation, whether its a shower wall, backsplash, accent wall or fireplace surround. Offering a clean visual transition where tiles meet a wall, pencil tiles provide safety against hazards posed by sharp tile edges. Our glass pencil tile can also act as a professional frame around your statement tiles, and offer you an opportunity to get creative, adding visual interest around a niche or highlighting different parts of a space. It creates the possibility for striking accents - run a border of pencil tiles on the shower walls, or frame a stove backsplash to give your design an artistic sense with added texture and depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.