Zoro Homepage

Strata 16 x 48 in. 3rd Fired White and Gray Ceramic Large Format Wall Tile 10.34 sq ft/case, 2PK

  • Mfr # COS88LVS1648

  • Zoro # G515830120


product price: $336.99
/pk 2, $168.50/ea
Sold in multiples of 6 for $2,021.94
Free Shipping & Returns

Key Features

Shape
Rectangle
Material
Ceramic
Length
47.25 in
Thickness
0.41 in
Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COS88LVS1648
Zoro #
G515830120
UPC #
840175593354
Country of Origin
Spain

Dimensions

Length
47.25 in
Thickness
0.41 in
Width
15.75 in

Details

Finish
3rd Fired
Shape
Rectangle
Color
White and Gray
Material
Ceramic

Description

This tile brings nature indoors with a soft, breezy design that feels straight out of a tropical retreat. Featuring delicate banana leaves in layered shades of silver-grey, the subtle detailing pairs perfectly with a neutral palette for a look thats contemporary yet soothing. The oversized rectangular shape 16inx48in makes it ideal for creating standout accent walls or elevating your spa-like bathroom. Its moderate variation V3 ensures every piece feels uniquely crafted without overwhelming your space.Crafted with a durable 13/32in thickness and a luxurious 3rd-fired finish, this tile is perfect for indoor walls, chic shower backsplashes, or steam rooms designed for ultimate relaxation. Whether youre revamping a sleek kitchen, setting the mood in your powder room, or turning your living room into an Instagram-worthy backdrop, this tile nails versatility with style. Just skip the high-traffic floors-this beauty is meant to be admired, not stomped on.Its that perfect blend of artistic and practical, like a good cup of artisanal coffee-refined but not too precious. The matte finish and soft tones keep the vibe cool and modern, while the intricate leaf design whispers vacation vibes every time you look at it.


  • Tile Dimension: 15.75 x 47.26 in., thickness: 10.32 mm, sq ft per sheet: 5.17, sheets per box: 2, sq ft per box: 10.34
  • Ceramic material with 3rd Fired finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth with 10 procelain faces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.