Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strata 16 x 48 in. Matte Soft Gray and White Ceramic Large Format Wall Tile 15.5 sq ft/case, 3PK

  • Mfr # COS88WHCO1648

  • Zoro # G215830154


product price: $145.99
/pk 3, $48.66/ea
Sold in multiples of 5 for $729.95
Free Shipping & Returns

Key Features

Shape
Rectangle
Thickness
0.41 in
Material
Ceramic
Width
15.75 in
Length
47.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COS88WHCO1648
Zoro #
G215830154
UPC #
840175593392
Country of Origin
Spain

Dimensions

Thickness
0.41 in
Width
15.75 in
Length
47.25 in

Details

Shape
Rectangle
Finish
Matte
Material
Ceramic
Color
Soft Gray and White

Description

Soft gray tones paired with delicate white veining and refined textural patterns create an elegant yet modern aesthetic. The matt surface finish gives it a muted sophistication, while the elongated 16inx48in shape provides a contemporary edge, perfect for creating seamless, eye-catching wall designs. With a moderate variation V3 and 10 unique porcelain faces, each piece offers just the right amount of uniqueness to keep things interesting without overpowering the space.Ideal for shower walls, steam rooms, or upscale accent walls, its designed to bring a sense of calm luxury to any setting. Whether used in boutique commercial spaces or cozy residential interiors, this tile elevates every project with its balance of texture and style. While its not meant for floors, it thrives on vertical surfaces where its subtle patterns and textures can truly shine.Think of it as the ultimate blend of contemporary design and timeless charm, offering just enough detail to spark conversation while maintaining a clean and polished look. From serene bathrooms to statement walls, this tile has all the ingredients for a standout design.


  • Tile Dimension: 15.75 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 5.17, sheets per box: 3, sq ft per box: 15.5
  • Ceramic material with Matte finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth with 10 procelain faces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products