Bianco Dolomite Geometrica 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0159

  • Zoro # G804415328


product price:  $258.99
/pk 10, $25.90/ea
Free Shipping & Returns

Key Features

Length
14.17
Width
13.39
Thickness
4.72
Size
13.39x14.17
Material
Marble
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-MD-0159
Zoro #
G804415328
UPC #
-
Country of Origin
China

Dimensions

Length
14.17
Width
13.39
Thickness
4.72
Size
13.39x14.17
Height
4.72

Details

Material
Marble
Color
Bianco Dolomite
Tile Use
Floor & Wall
Finish
Polished
Weight
45
Coverage Area
10 Sq. ft

Description

For your kitchen backsplash, bathroom shower or accent wall, look to Bianco Dolomite Geometrica mosaic tile. designed for indoor, outdoor, residential and commercial use, the clean white mosaic design with gray accents creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.