Shop APOLLO TILE
See all product information
Create Account
Sun Reflection 10.34 sq.ft 12.2 in. x12.2 in. Penny Round Glass Mosaic Tile, 10PK
- Mfr # APLAPN9905EC04
- Zoro # G709578098
product price:
$
371.99
/pk of 10, $37.20/ea
Free Shipping & Returns
Key Features
Length
12.2"
Width
12.2"
Thickness
0.16"
Color
Gold
Tile Use
bathroom walls, light traffic floors, kitchen backsplash, shower walls and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APLAPN9905EC04
- Zoro #
- G709578098
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12.2"
- Width
- 12.2"
- Thickness
- 0.16"
Details
- Color
- Gold
- Tile Use
- bathroom walls, light traffic floors, kitchen backsplash, shower walls and more
- Material
- Glass
- Shape
- Penny Round
- Finish
- Glossy
Description
- •Weight and Dimension- Individual tile 0.8-in x 0.8-in, Mosaic sheet 12.2-in W x 12.2-in L, Thickness- 0.15-in, Sq ft per sheet- 1.03, sheets per box- 10, Sq ft per box- 10.34
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, light traffic floors, kitchen backsplash, shower walls and more
- •Attached to a mesh backing for easy installation
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.