Mingles 11.6inx11.6in Glossy Royal Blue and White Glass Mosaic Wall Floor Tile 18.69 sqft/cs, 20PK
- Mfr # MIX1588BL573A
- Zoro # G011637728
Key Features
Specifications
Details
- MFR #
- MIX1588BL573A
- Zoro #
- G011637728
- UPC #
- 840175581498
- Country of Origin
- China
- Color
- Blue| White
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools and Patios
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
A perfect way to infuse a royal shade into your decor, this purple and white glass mosaic tile makes an empowering statement in any interior or exterior setting. Its polished, high gloss surface feels smooth-to-the-touch and strengthens the modern appeal of glass. Perfect as a romantic backsplash in a modern bath, shower or steam room where you need a pop of color. Purple tiles not only create excitement in space but also add a positive mood to your setting where there’s lack of color. Bring it as a statement wall into your bathroom which resists water stains and chemicals. This polished tile embodies a nonporous surface that can withstand outdoor conditions, making it an ideal choice for swimming pools and other water features. Finally,, paper backing makes it easy to install and cut into smaller pieces if you’d prefer using it in smaller doses for an accent border or strip.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools and Patios
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.