Taco Melange Blue 6.5 in. X6.5 in. Porcelain Floor&Wall Tile 5.87 Sq.Ft., 20PK

  • Mfr # APLEC96

  • Zoro # G509578205


product price:  $53.87
/pk 20, $2.69/ea

Key Features

Length
6.5"
Width
6.5"
Thickness
0.31"
Material
Porcelain
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLEC96
Zoro #
G509578205
UPC #
-
Country of Origin
Spain

Dimensions

Length
6.5"
Width
6.5"
Thickness
0.31"

Details

Material
Porcelain
Color
Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall,Pool
Shape
Field Tile
Finish
Matte
Application
Indoor/Outdoor

Description

  • •Weight and Dimension: Mosaic Sheet- 6.5-in W x 6.5-in L, Thickness- 0.31-in, Sq ft per sheet- 0.293, Sheets per box- 20, Sq ft per box- 5.868
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.