Astoria Vena 12 in. x 24 in. Polished Porcelain Stone Look Floor and Wall Tile, 8PK

  • Mfr # AKNPTASTVENA12X24P-CA

  • Zoro # G304414579


product price:  $84.49
/pk 8, $10.56/ea

Key Features

Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTASTVENA12X24P-CA
Zoro #
G304414579
UPC #
-
Country of Origin
TĂĽrkiye

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Material
Porcelain
Color
Vena
Tile Use
Floor&Wall
Finish
Polished
Weight
64.4
Coverage Area
16 Sq. ft
Collection
Astoria

Description

A radiant high-gloss finish brings the pristine white tones of the Astoria collection’s Vena tile to life, infusing spaces with subtle elegance. Featuring darker elegant veins of gray and browns, this durable porcelain tile is crafted to endure moisture and frost, making it ideal for medium-traffic residential and commercial floors-including kitchens, hallways, and corridors-while also serving as a refined choice for wall applications. Its versatile charm seamlessly enhances a variety of interiors, offering both lasting beauty and practical performance.


  • Material: Porcelain tile offers strength, moisture resistance, and reliable performance
  • Finish: Polished - high-gloss surface with a bright, reflective appearance and moderate variation in tone
  • Application: Suitable for floors, walls, showers, backsplashes, fireplaces, and covered outdoor areas
  • Water Performance: Waterproof; appropriate for areas exposed to moisture such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and covered exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • DCOF: Below 0.42 - best suited for dry, low-traffic interior floors
  • PEI Rating: PEI III, rated for moderate foot traffic
  • Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products