Terrain 24x48 Warm Beige Porcelain Large Format Fluted grooved Wall Tile (15.55 sq ft/case), 2PK
Mfr # APLCLSDECTRVBE
Zoro # G721722318
product price: $195.99
/pk 2, $98.00/eaSold in multiples of 4 for $783.96
Free Shipping & Returns
Key Features
Thickness
7.87 mm
Width
23.7 in
Material
Porcelain
Coverage Area
15.55 sq. ft
Shape
Fluted grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLCLSDECTRVBE
Zoro #
G721722318
UPC #
198219534277
Country of Origin
Italy
Dimensions
Thickness
7.87 mm
Width
23.7 in
Length
47.25 in
Details
Color
Beige
Material
Porcelain
Coverage Area
15.55 sq. ft
Shape
Fluted grooved
Finish
Matte
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Description
Elevate your interior with the refined beauty of this 12x36 Beige Deco Fluted Porcelain Wall Tile. Crafted with a soft matte finish and sculpted fluted texture, it channels the elegance of hand-carved travertine in a modern, easy-to-maintain format. The warm beige tones and architectural linear design bring depth and visual interest to feature walls, powder rooms, fireplace surrounds, and entryways. Made from high-performance porcelain with straight edges for seamless installation, this tile is frost-resistant and ideal for residential wall applications. Whether you're a designer curating a luxury space or a homeowner refreshing a statement wall, this decorative tile offers the perfect blend of natural stone appeal and contemporary durability. Not recommended for floor use.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.