Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terrain 24x48 White Beige Porcelain Large Format Fluted grooved Wall Tile (15.55 sq ft/case), 2PK

  • Mfr # APLCLSDECTRVBI

  • Zoro # G721722233


product price: $195.99
/pk 2, $98.00/ea
Sold in multiples of 4 for $783.96
Free Shipping & Returns

Key Features

Coverage Area
15.55 sq. ft
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Thickness
7.87 mm
Finish
Matte
Width
23.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLCLSDECTRVBI
Zoro #
G721722233
UPC #
198219534284
Country of Origin
Italy

Dimensions

Thickness
7.87 mm
Width
23.7 in
Length
47.25 in

Details

Coverage Area
15.55 sq. ft
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Finish
Matte
Color
White, Beige
Material
Porcelain
Shape
Fluted grooved

Description

There's something special about walls that feel intentional - and this 12x36 fluted porcelain tile in soft ivory brings just that. With sculpted vertical grooves and a matte finish that mimics hand-carved stone, it turns everyday surfaces into calming design statements. The travertine-inspired tone adds warmth and dimension, while the fluted texture plays with light to create subtle shadows and movement. Perfect for shower walls, fireplace surrounds, or statement entries, this tile invites touch and offers visual softness without overwhelming the space. Whether you're designing a serene bath retreat or a contemporary living room feature, it delivers quiet luxury and timeless appeal. More than just tile - it's architectural texture that speaks in tone, rhythm, and refined detail.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.