Terrain 24x48 White Gray Porcelain Large Format Fluted grooved Wall Tile (15.55 sq ft/case), 2PK

  • Mfr # CLSSTADEC2448

  • Zoro # G421722205


product price: $195.99
/pk 2, $98.00/ea
Sold in multiples of 4 for $783.96
Free Shipping & Returns

Key Features

Coverage Area
15.55 sq. ft
Length
47.25 in
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Thickness
7.87 mm
Width
23.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLSSTADEC2448
Zoro #
G421722205
UPC #
198219534307
Country of Origin
Italy

Dimensions

Length
47.25 in
Thickness
7.87 mm
Width
23.7 in

Details

Coverage Area
15.55 sq. ft
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Color
White, Gray
Material
Porcelain
Finish
Matte
Shape
Fluted grooved

Description

Design with scale, texture, and restraint in mind. This 24x48 decorative porcelain tile blends soft Gray tones with a structured, layered surface that feels both modern and architectural. Its subtle matte finish mutes glare while enhancing the tile's tonal shifts, giving walls a natural flow without high contrast. The large format minimizes grout lines, creating seamless surfaces ideal for shower walls, steam rooms, commercial interiors, and outdoor features. Whether used in a minimalist bath or a dramatic entryway, this tile offers a sense of curated depth - bringing sculptural beauty and low-maintenance practicality together in one striking surface. A statement piece for those who build with quiet intention.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products