Terralis 2 x 2 in. Matte Terracotta Porcelain Square Wall and Floor Tile 0.86 sq ft/case, 50PK
- Mfr # UMB88VENPIXA
- Zoro # G015830262
Key Features
Specifications
Details
- MFR #
- UMB88VENPIXA
- Zoro #
- G015830262
- UPC #
- 840175594429
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Terracotta
- Shape
- Square
- Finish
- Matte
- Application
- Indoor/Outdoor
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Dimensions
- Length
- 1.57 in
- Width
- 1.57 in
- Thickness
- 0.38 in
Description
The terracotta matte porcelain tile delivers rustic charm with a modern edge. Its warm, sunbaked tone is perfectly suited for farmhouse kitchens, cozy patios, pool, or spa-like bathrooms. The 1.57x1.57" size allows for creative patterns like checkerboard or subtle borders that add texture and interest to any surface. The matte finish softens its appearance, emphasizing its natural, earthy appeal while providing a slip-resistant texture for wet areas. Pair it with soft creams and greys for a cohesive design or contrast with deep greens or blues for a Mediterranean-inspired look. Durable and versatile, it’s a reliable choice for spaces that need both practicality and charm.
- Tile Dimension: 1.57 x 1.57 in., thickness: 9.53 mm, sq ft per sheet: 0.02, sheets per box: 50, sq ft per box: 0.86
- Porcelain material with Matte finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.