Terralis 3 x 19 in. Matte Terracotta Porcelain Picket Wall and Floor Tile 7.65 sq ft/case, 20PK

  • Mfr # UMB88COTPKTA

  • Zoro # G715830258


product price:  $160.99
/pk 20, $8.05/ea
Free Shipping & Returns

Key Features

Length
19 in
Width
3 in
Thickness
0.38 in
Material
Porcelain
Shape
Picket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMB88COTPKTA
Zoro #
G715830258
UPC #
840175594245
Country of Origin
Spain

Dimensions

Length
19 in
Width
3 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Terracotta
Shape
Picket
Finish
Matte

Description

Burnt terracotta tones paired with a sleek matte finish make this picket tile a standout choice for creating earthy, timeless designs. The elongated 3x19in shape allows for creative patterns like chevron, herringbone, or a classic offset, bringing a modern edge to rustic charm. Its warm, natural color evokes the richness of sunbaked clay, perfect for cozy interiors or striking outdoor applications.The subtle tonal variation V2 adds depth and character, giving the tile a handcrafted look that complements farmhouse kitchens, Mediterranean-inspired bathrooms, or even trendy commercial spaces. Combine it with crisp whites for a clean, modern contrast or layer it with deep blues and greens for a more dramatic palette. The versatility of this tile makes it a designers dream.Built from durable porcelain, its designed to handle high-traffic floors, heat-prone areas, and moisture-rich environments like steam rooms or showers. Its durability, low maintenance, and natural beauty make it a go-to choice for projects that demand both functionality and style.


  • Tile Dimension: 3 x 19 in., thickness: 9.53 mm, sq ft per sheet: 0.38, sheets per box: 20, sq ft per box: 7.65
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products