Terralis 6 x 6 in. Matte Soft Beige Porcelain Cross Wall and Floor Tile 6.35 sq ft/case, 24PK

  • Mfr # UMB88PETCRSA

  • Zoro # G115830094


product price:  $131.99
/pk 24, $5.50/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
6 in
Thickness
0.38 in
Material
Porcelain
Color
Soft Beige
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UMB88PETCRSA
Zoro #
G115830094
UPC #
840175594313
Country of Origin
Spain

Dimensions

Length
6 in
Width
6 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Soft Beige
Shape
Cross
Finish
Matte

Description

A soft beige porcelain tile in a unique cross shape brings versatility and modern design to any space. The matte surface, paired with the subtle texture and slight tonal variation V2, mimics natural stone, giving this tile a tactile, earthy charm. Its 6x6in size and bold geometry make it an ideal choice for creating intricate layouts that elevate walls, floors, or even decorative focal points.Perfect for kitchens, bathrooms, or entryways, the understated neutral tone pairs seamlessly with warm wood accents, metallic fixtures, or contrasting dark grout for a dramatic effect. Whether youre crafting a contemporary backsplash or designing statement flooring, the cross shape adds depth and movement to your design while staying rooted in timeless elegance.Made from durable porcelain with extruded edges, it handles high-traffic areas and humid environments like steam rooms with ease. For best results, use Laticrete Permacolor grout to enhance its artisanal finish. While its not suitable for pools, its creative potential makes it a favorite for chic residential and commercial projects.


  • Tile Dimension: 6 x 6 in., thickness: 9.53 mm, sq ft per sheet: 0.26, sheets per box: 24, sq ft per box: 6.35
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products